- Cup Bearing
- 5.345 in Outside Diameter
- 1 3/4 in Cup Width
| Cup Width | 1 3/4 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - Z (MAX) | 4.61 |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 4.96 |
| Bearing Width | 2 1/8 in |
| Origin | Cups |
| Weight | 3.056 LB |
| EAN or UPC | 4550253052494 |

