- Round Bore
- Deep Groove Ball Bearing
- 110 mm Inside Diameter
- 240 mm Outside Diameter
- 50 mm Width
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 3400 rpm |
| Fillet Radius | 3 mm |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Precision Level | Class 0 |
| Static Load Rating [Max] | 177.929 kN |
| Limiting Speed - Grease | 2900 rpm |
| Factor | 13.1 |
| Dynamic Load Rating | 204.618 kN |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C3 |
| O.D. | 240 mm |
| I.D. | 110 mm |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 50 mm |
| icNumber | 7696844 |
| Bearing Type | Deep Groove Ball Bearing |
| Inner Ring Width | 50 mm |
| Inch/Metric | Metric, Metric Bore |
| Enclosure | Open |
| Weight | 21.462 LB |
| EAN or UPC | 4547359582086 |

