- Round Bore
- Deep Groove Ball Bearing
- 130 mm Inside Diameter
- 280 mm Outside Diameter
- 58 mm Width
| Inner Ring Width | 58 mm |
| Fillet Radius | 4 mm |
| Bearing Type | Deep Groove |
| Factor | 13.6 |
| Rows of Balls | Single |
| O.D. | 280 mm |
| Outer Ring Width | 58 mm |
| Limiting Speed - Oil | 2800 rpm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 2400 rpm |
| Inch/Metric | Metric, Metric Bore |
| Dynamic Load Rating | 229.083 kN |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Enclosure | Single Seal, Open |
| Static Load Rating [Max] | 213.515 kN |
| Precision Level | Class 0 |
| I.D. | 130 mm |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| icNumber | 7703615 |
| Radial Internal Clearance | C4 |
| Snap Ring | No Snap Ring |
| Weight | 40.124 LB |
| EAN or UPC | 4547359403787 |

