- Round Bore
- Deep Groove Ball Bearing
- 140 mm Inside Diameter
- 300 mm Outside Diameter
- 62 mm Width
| Inner Ring Width | 62 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 253.549 kN |
| Bearing Type | Deep Groove |
| icNumber | 7696828 |
| I.D. | 140 mm |
| Limiting Speed - Oil | 2600 rpm |
| Outer Ring Width | 62 mm |
| O.D. | 300 mm |
| Factor | 13.6 |
| No. in Set | Single Bearing |
| Radial Internal Clearance | C3 |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 2200 rpm |
| Enclosure | Single Seal, Open |
| Rows of Balls | Single |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Fillet Radius | 4 mm |
| Precision Level | Class 0 |
| Static Load Rating [Max] | 246.876 kN |
| Inch/Metric | Metric, Metric Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Weight | 46.517 LB |
| EAN or UPC | 4547359403978 |

