- Round Bore
- Deep Groove Ball Bearing
- 160 mm Inside Diameter
- 340 mm Outside Diameter
- 68 mm Width
| Factor | 13.9 |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 4 mm |
| Outer Ring Width | 68 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 286.91 kN |
| Inner Ring Width | 68 mm |
| Limiting Speed - Grease | 1900 rpm |
| O.D. | 340 mm |
| Radial Internal Clearance | C3 |
| I.D. | 160 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 278.014 kN |
| Inch/Metric | Metric, Metric Bore |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Oil | 2300 rpm |
| Enclosure | Single Seal, Open |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Bearing Type | Deep Groove |
| No. in Set | Single Bearing |
| Precision Level | Class 0 |
| Weight | 67.682 LB |
| EAN or UPC | 4547359404258 |

