- Cone Bearing
- 2 5/8 in Inside Diameter
- 2.205 in Cone Width
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 3.43 |
| Material | Case Carburized Steel |
| Load Center | -0.76 in |
| I.D. | 2 5/8 in |
| Dynamic Load Rating | 65000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 3.03 |
| Bearing Type | Cone |
| Factor | 1.85 |
| Cone Width | 2.205 in |
| Static Load Rating [Max] | 91000 lbf |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.170 in |
| Weight | 0.86 LB |
| EAN or UPC | 4547359404913 |

