- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 130 mm Outside Diameter
- 31 mm Width
| Outer Ring Width | 31 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Dynamic Load Rating | 83.182 kN |
| I.D. | 50 mm |
| Factor | 12.5 |
| Inner Ring Width | 31 mm |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| O.D. | 130 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 5700 rpm |
| Limiting Speed - Oil | 6700 rpm |
| Rows of Balls | Single |
| Precision Level | Class 0 |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric, Metric Bore |
| Fillet Radius | 2.1 mm |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 49.375 kN |
| Snap Ring | No Snap Ring |
| icNumber | 7697594 |
| Temperature Range [Max] | 250 °F |
| Weight | 4.145 LB |
| EAN or UPC | 4547359405262 |

