- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 160 mm Outside Diameter
- 37 mm Width
| Temperature Range [Max] | 250 °F |
| O.D. | 160 mm |
| Fillet Radius | 2.1 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Bearing Type | Deep Groove Ball Bearing |
| Factor | 12.7 |
| Limiting Speed - Grease | 4400 rpm |
| icNumber | 7696840 |
| Precision Level | Class 0 |
| Outer Ring Width | 37 mm |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 5200 rpm |
| Inch/Metric | Metric, Metric Bore |
| Dynamic Load Rating | 111.206 kN |
| Static Load Rating [Max] | 72.506 kN |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| I.D. | 65 mm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 37 mm |
| Ball Material | Steel |
| Weight | 7.408 LB |
| EAN or UPC | 4547359584356 |

