- Cone & Cup Bearing
- 4 1/2 in Inside Diameter
- 7 in Outside Diameter
- 1 5/8 in Width
| O.D. | 7 in |
| Load Center | 0.05 in |
| Shaft Shoulder Diameter - U (MIN) | 5.16 |
| Inner Ring Width | 1 5/8 in |
| Inside Fillet Radius | 0.14 in |
| Dynamic Load Rating | 57500 lbf |
| No. of Rows | 1 |
| Outer Ring Width | 1 3/16 in |
| Housing Shoulder Diameter - X (MAX) | 6.77 |
| Tolerance | Class 2 |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 4.92 |
| Enclosure | Open |
| Factor | 1.16 |
| Cup No. | 64700 |
| Static Load Rating [Max] | 95500 lbf |
| Width Across Cups | 1 |
| Cone No. | 64450 |
| Material | Case Carburized Steel |
| Fillet Radius | 0.13 in |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - Z (MAX) | 6.3 |
| I.D. | 4 1/2 in |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Weight | 7.76 LB |
| EAN or UPC | 4547359405545 |

