- Cone Bearing
- 2 13/16 in Inside Diameter
- 1 5/8 in Cone Width
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 3.19 |
| Shaft Shoulder Diameter - U (MIN) | 3.66 |
| Temperature Range [Max] | 250 °F |
| I.D. | 2 13/16 in |
| Static Load Rating [Max] | 67000 lbf |
| Factor | 1.66 |
| Bore Type | Round Bore |
| Cone Width | 1 5/8 in |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 1/4 in |
| Load Center | -0.44 in |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Dynamic Load Rating | 48000 lbf |
| Weight | 3.311 LB |
| EAN or UPC | 4547359405576 |

