Skip to content Skip to navigation menu
Tapered Roller Bearing Cup

64700

Tapered Roller Bearing Cup
Item #100723710
  • Cup Bearing
  • 7 in Outside Diameter
  • 1 3/16 in Cup Width
Tapered Roller Bearing Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cup Bearing
  • 7 in Outside Diameter
  • 1 3/16 in Cup Width
Bearing Width 1.625 in
Origin Cups
Cup Width 1.1875 in
Material Case Carburized Steel
Housing Shoulder Diameter - Z (MAX) 6.3
Bearing Type Cup
Housing Shoulder Diameter - X (MAX) 6.77
Housing Fillet Radius [Max] 0.13 in
Weight 2.451 LB
EAN or UPC 4550253036241
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison