- Cup Bearing
- 5 3/4 in Outside Diameter
- 1 1/4 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 5.47 |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Bearing Width | 1 5/8 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - Z (MAX) | 5.16 |
| Cup Width | 1 1/4 in |
| Weight | 2.085 LB |
| EAN or UPC | 4547359405804 |

