- Cup Bearing
- 6 3/8 in Outside Diameter
- 1 11/16 in Cup Width
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 1 11/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - X (MAX) | 6.06 |
| Bearing Width | 2 1/8 in |
| Housing Shoulder Diameter - Z (MAX) | 5.55 |
| Weight | 0.794 LB |
| EAN or UPC | 4547359584585 |

