- Cone Bearing
- 3 1/4 in Inside Diameter
- 2.169 in Cone Width
| Origin | Cones |
| Dynamic Load Rating | 76500 lbf |
| Factor | 1.5 |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 4.09 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Load Center | -0.52 in |
| Bearing Type | Cone |
| Cone Width | 2.169 in |
| Shaft Shoulder Diameter - V (MIN) | 3.86 |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| I.D. | 3 1/4 in |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 118000 lbf |
| Weight | 7.513 LB |
| EAN or UPC | 4547359405934 |

