- Cone Bearing
- 2 in Inside Diameter
- 1 1/4 in Cone Width
| I.D. | 2 in |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 2.8 |
| Cone Width | 1.25 in |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 31500 lbf |
| Static Load Rating [Max] | 38000 lbf |
| Factor | 0.96 |
| Load Center | -0.01 in |
| Shaft Shoulder Diameter - V (MIN) | 2.56 |
| Weight | 2.454 LB |
| EAN or UPC | 4547359406108 |

