- Cone Bearing
- 2.362 in Inside Diameter
- 1 1/4 in Cone Width
| Series | 66000 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Load Center | -0.01 in |
| Cup Width | N/A |
| O.D. | N/A |
| Enclosure | Open |
| I.D. | 2.362 in |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 38000 lbf |
| Factor | 0.96 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 31500 lbf |
| Bearing Type | Cone |
| Cone Type | Single Cone |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 2.87 |
| Shaft Shoulder Diameter - V (MIN) | 2.64 |
| Cone Width | 1 1/4 in |
| Tolerance | Standard |
| Origin | Cones |
| Weight | 2.389 LB |
| EAN or UPC | 4547359406115 |

