- Cup Bearing
- 4 5/8 in Outside Diameter
- 15/16 in Cup Width
| Origin | Cups |
| Bearing Width | 1 5/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Cup Width | 15/16 in |
| Housing Shoulder Diameter - X (MAX) | 4.37 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 3.94 |
| Weight | 1.195 LB |
| EAN or UPC | 4547359406184 |

