- Round Bore
- Radial Ball Bearing
- 2 mm Inside Diameter
- 4 mm Outside Diameter
- 1.2 mm Width
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 0.038 kN |
| No. in Set | Single Bearing |
| Origin | Cups |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Dynamic Load Rating | 0.102 kN |
| Ball Material | Steel |
| Precision Level | Class 0 |
| Outer Ring Width | 1.2 mm |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Factor | 14.8 |
| Fillet Radius | 0.05 mm |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| I.D. | 2 mm |
| Inner Ring Width | 1.2 mm |
| Bearing Type | Radial Ball Bearing |
| Limiting Speed - Oil | 98000 rpm |
| Limiting Speed - Grease | 83000 rpm |
| O.D. | 4 mm |
| Weight | 2.986 LB |
| EAN or UPC | 4547359406405 |

