Skip to content Skip to navigation menu
Tapered Roller Bearing Cone

67390

Tapered Roller Bearing Cone
Item #100723737
  • Cone Bearing
  • 5 1/4 in Inside Diameter
  • 1 13/16 in Cone Width
Tapered Roller Bearing Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone Bearing
  • 5 1/4 in Inside Diameter
  • 1 13/16 in Cone Width
I.D. 5 1/4 in
Series 67300
Cone Width 1.8125 in
O.D. N/A
Dynamic Load Rating 75500 lbf
Temperature Range [Max] 250 °F
Tolerance Standard
Material Case Carburized Steel
Factor 1.74
Shaft Shoulder Diameter - U (MIN) 5.87
Shaft Shoulder Diameter - V (MIN) 5.63
Enclosure Open
Shaft Fillet Radius [Max] 0.140 in
Bore Type Round Bore
Bearing Type Cone
Temperature Range [Min] -40 °F
Origin Cones
Load Center -0.25 in
Cone Type Single Cone
Static Load Rating [Max] 141000 lbf
Cup Width N/A
Weight 1.085 LB
EAN or UPC 4547359406573
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison