- Cone Bearing
- 5 1/4 in Inside Diameter
- 1 13/16 in Cone Width
| Factor | 1.74 |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 5.63 |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.25 in |
| I.D. | 5 1/4 in |
| Bearing Type | Cone |
| Cone Width | 1.8125 in |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Dynamic Load Rating | 75500 lbf |
| Shaft Fillet Radius [Max] | 0.310 in |
| Static Load Rating [Max] | 141000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 6.18 |
| Weight | 6.9 LB |
| EAN or UPC | 4547359406603 |

