- Cup Bearing
- 9 3/4 in Outside Diameter
- 1 1/2 in Cup Width
| Bearing Width | 1 7/8 in |
| Origin | Cups |
| Housing Shoulder Diameter - X (MAX) | 9.45 |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 9.02 |
| Material | Case Carburized Steel |
| Cup Width | 1 1/2 in |
| Weight | 5.512 LB |
| EAN or UPC | 4547359406634 |

