- Cone Bearing
- 6 5/8 in Inside Diameter
- 1 7/8 in Cone Width
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 83000 lbf |
| Factor | 1.36 |
| Shaft Shoulder Diameter - V (MIN) | 7.13 |
| I.D. | 6 5/8 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 175000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 7.36 |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| Load Center | 0.19 in |
| Cone Width | 1.875 in |
| Weight | 25.75 LB |
| EAN or UPC | 4547359406665 |

