- Round Bore
- Radial Ball Bearing
- 9 mm Inside Diameter
- 14 mm Outside Diameter
- 3 mm Width
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 42000 rpm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.1 mm |
| Factor | 15.5 |
| Precision Level | Class 0 |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 3 mm |
| I.D. | 9 mm |
| O.D. | 14 mm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 36000 rpm |
| Ball Material | Steel |
| Dynamic Load Rating | 0.921 kN |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 3 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Static Load Rating [Max] | 0.467 kN |
| Rows of Balls | Single |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Weight | 0.002 LB |
| EAN or UPC | 4547359664065 |

