- Cup Bearing
- 11 1/8 in Outside Diameter
- 1 7/16 in Cup Width
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 10.24 |
| Origin | Cups |
| Cup Width | 1 7/16 in |
| Bearing Type | Cup |
| Bearing Width | 1 13/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - X (MAX) | 10.83 |
| Weight | 13.625 LB |
| EAN or UPC | 4547359406832 |

