- Cone & Cup Bearing
- 8 in Inside Diameter
- 11.113 in Outside Diameter
- 4 in Width
| Material | Case Carburized Steel |
| Outer Ring Width | 3 1/4 in |
| Dynamic Load Rating | 89000 lbf |
| Bearing Type | Cone & Cup |
| Fillet Radius | 0.03 in |
| Enclosure | Open |
| I.D. | 8 in |
| Inch/Metric | Inch |
| Inside Fillet Radius | 0.14 in |
| Cone No. | 67983 |
| Inner Ring Width | 1 13/16 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| No. of Rows | 2 |
| O.D. | 11.113 in |
| Cup No. | 67920CD |
| Factor | 1.18 |
| Static Load Rating [Max] | 199000 lbf |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Weight | 40.82 LB |
| EAN or UPC | 4550253056409 |

