NTN Bearing Corp.
6803LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101106687
- Round Bore
- Deep Groove Ball Bearing
- 17 mm Inside Diameter
- 26 mm Outside Diameter
- 5 mm Width
| I.D. | 17 mm |
| O.D. | 26 mm |
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 2.224 kN |
| Factor | 16.1 |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 1.468 kN |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 5 mm |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 5 mm |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 15000 rpm |
| Bearing Type | Deep Groove |
| No. in Set | Single Bearing |
| Fillet Radius | 0.3 mm |
| Inch/Metric | Metric, Metric Bore |
| Radial Internal Clearance | CN |
| Seal Material | Nitrile Rubber |
| Weight | 0.035 LB |
| EAN or UPC | 4547359766233 |
