- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 37 mm Outside Diameter
- 7 mm Width
| Material | High Carbon Chrome Steel |
| No. in Set | Single Bearing |
| Bearing Type | Deep Groove |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.3 mm |
| Ball Material | Steel |
| Inch/Metric | Metric, Metric Bore |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 2.958 kN |
| Limiting Speed - Grease | 18000 rpm |
| Enclosure | Open |
| Rows of Balls | Single |
| Factor | 16.1 |
| Outer Ring Width | 7 mm |
| Inner Ring Width | 7 mm |
| Temperature Range [Max] | 250 °F |
| Precision Level | Class 0 |
| Limiting Speed - Oil | 21000 rpm |
| Snap Ring | No Snap Ring |
| I.D. | 25 mm |
| O.D. | 37 mm |
| Dynamic Load Rating | 4.293 kN |
| Weight | 0.046 LB |
| EAN or UPC | 4547359006155 |

