NTN Bearing Corp.
6806LLB
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101106697
- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 42 mm Outside Diameter
- 7 mm Width
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Seal Type | Non-Contact Seals |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| I.D. | 30 mm |
| Outer Ring Width | 7 mm |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 15000 rpm |
| Factor | 16.5 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 4.715 kN |
| Static Load Rating [Max] | 3.648 kN |
| Fillet Radius | 0.3 mm |
| O.D. | 42 mm |
| Enclosure | Double Sealed |
| Inner Ring Width | 7 mm |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 0 |
| Rows of Balls | Single |
| Weight | 1.058 LB |
| EAN or UPC | 4547359410563 |
