Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Double Shielded

6807ZZ

Single Row Radial Ball Bearing - Double Shielded
Item #101106703
  • Round Bore
  • Deep Groove Ball Bearing
  • 35 mm Inside Diameter
  • 47 mm Outside Diameter
  • 7 mm Width
Single Row Radial Ball Bearing - Double Shielded
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 35 mm Inside Diameter
  • 47 mm Outside Diameter
  • 7 mm Width
Temperature Range [Min] -40 °F
Inner Ring Width 7 mm
Inch/Metric Metric
Factor 16.4
O.D. 47 mm
Rows of Balls Single
Static Load Rating [Max] 4.048 kN
Radial Internal Clearance CN
Enclosure Double Shielded
Material High Carbon Chrome Steel
Precision Level ISO Class 0
Outer Ring Width 7 mm
Limiting Speed - Grease 13000 rpm
Dynamic Load Rating 4.893 kN
Ball Material Steel
Fillet Radius 0.3 mm
Bore Type Round Bore
No. in Set Single Bearing
Snap Ring No Snap Ring
Bearing Type Deep Groove
I.D. 35 mm
Temperature Range [Max] 250 °F
Weight 0.06 LB
EAN or UPC 4547359006209
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison