NTN Bearing Corp.
6808LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #104112810
- Round Bore
- Deep Groove Ball Bearing
- 40 mm Inside Diameter
- 52 mm Outside Diameter
- 7 mm Width
| Outer Ring Width | 7 mm |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 5.115 kN |
| Fillet Radius | 0.3 mm |
| I.D. | 40 mm |
| Rows of Balls | Single |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Seal Material | Nitrile Rubber |
| O.D. | 52 mm |
| Limiting Speed - Grease | 6700 rpm |
| Enclosure | Double Sealed |
| Inner Ring Width | 7 mm |
| Static Load Rating [Max] | 4.404 kN |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Deep Groove |
| Seal Type | Contact Seals |
| Factor | 16.3 |
| Precision Level | ISO Class 0 |
| Weight | 0.08 LB |
| EAN or UPC | 4547359411621 |
