- Round Bore
- Deep Groove Ball Bearing
- 45 mm Inside Diameter
- 58 mm Outside Diameter
- 7 mm Width
| I.D. | 45 mm |
| Dynamic Load Rating | 5.338 kN |
| Static Load Rating [Max] | 4.938 kN |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| O.D. | 58 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 12000 rpm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 11000 rpm |
| Outer Ring Width | 7 mm |
| Precision Level | Class 0 |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 7 mm |
| Radial Internal Clearance | CN |
| Factor | 16.1 |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric, Metric Bore |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 0.3 mm |
| Weight | 0.108 LB |
| EAN or UPC | 4547359006230 |

