NTN Bearing Corp.
6810LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101112645
- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 65 mm Outside Diameter
- 7 mm Width
| Static Load Rating [Max] | 6.094 kN |
| Seal Material | Nitrile Rubber |
| Inner Ring Width | 7 mm |
| Rows of Balls | Single |
| O.D. | 65 mm |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 7 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| icNumber | 7700910 |
| I.D. | 50 mm |
| Bearing Type | Deep Groove |
| Fillet Radius | 0.3 mm |
| Factor | 16.1 |
| Dynamic Load Rating | 6.583 kN |
| Precision Level | ISO Class 0 |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 5300 rpm |
| Snap Ring | No Snap Ring |
| Enclosure | Double Sealed |
| Inch/Metric | Metric, Metric Bore |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Weight | 0.14 LB |
| EAN or UPC | 4547359585773 |
