NTN Bearing Corp.
6818LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #104526812
- Round Bore
- Deep Groove Ball Bearing
- 90 mm Inside Diameter
- 115 mm Outside Diameter
- 13 mm Width
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Factor | 16.1 |
| Static Load Rating [Max] | 19.795 kN |
| Enclosure | Double Sealed |
| Fillet Radius | 1 mm |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 18.905 kN |
| Seal Material | Nitrile Rubber |
| Inch/Metric | Metric |
| I.D. | 90 mm |
| Seal Type | Contact Seals |
| Ball Material | Steel |
| Outer Ring Width | 13 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 13 mm |
| Precision Level | ISO Class 0 |
| Bearing Type | Deep Groove |
| O.D. | 115 mm |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 3000 rpm |
| Weight | 0.86 LB |
| EAN or UPC | 4547359766639 |
