- Round Bore
- Deep Groove Ball Bearing
- 105 mm Inside Diameter
- 130 mm Outside Diameter
- 13 mm Width
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Oil | 5400 rpm |
| Inch/Metric | Metric, Metric Bore |
| Bore Type | Round Bore |
| Fillet Radius | 1 mm |
| Bearing Type | Deep Groove |
| Material | High Carbon Chrome Steel |
| Factor | 15.9 |
| Outer Ring Width | 13 mm |
| I.D. | 105 mm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| O.D. | 130 mm |
| Limiting Speed - Grease | 4600 rpm |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Precision Level | Class 0 |
| Dynamic Load Rating | 19.795 kN |
| Static Load Rating [Max] | 22.019 kN |
| Inner Ring Width | 13 mm |
| Weight | 1.058 LB |
| EAN or UPC | 4547359413977 |

