NTN Bearing Corp.
6821LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #104157631
- Round Bore
- Deep Groove Ball Bearing
- 105 mm Inside Diameter
- 130 mm Outside Diameter
- 13 mm Width
| O.D. | 130 mm |
| Radial Internal Clearance | CN |
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| I.D. | 105 mm |
| Bearing Type | Deep Groove |
| Precision Level | ISO Class 0 |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber |
| Static Load Rating [Max] | 22.019 kN |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 19.795 kN |
| Outer Ring Width | 13 mm |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| No. in Set | Single Bearing |
| Inner Ring Width | 13 mm |
| Seal Type | Contact Seals |
| Factor | 15.9 |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| Weight | 0.679 LB |
| EAN or UPC | 4547359586305 |
