NTN Bearing Corp.
6824LLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #102038217
- Round Bore
- Deep Groove Ball Bearing
- 120 mm Inside Diameter
- 150 mm Outside Diameter
- 16 mm Width
| O.D. | 150 mm |
| Inner Ring Width | 16 mm |
| Dynamic Load Rating | 28.913 kN |
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| Material | High Carbon Chrome Steel |
| Factor | 16 |
| Outer Ring Width | 16 mm |
| Seal Material | Nitrile Rubber |
| Precision Level | ISO Class 0 |
| Snap Ring | No Snap Ring |
| Enclosure | Double Sealed |
| Bearing Type | Deep Groove |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 32.917 kN |
| Seal Type | Contact Seals |
| No. in Set | Single Bearing |
| Inch/Metric | Metric, Metric Bore |
| I.D. | 120 mm |
| Bore Type | Round Bore |
| Weight | 1.171 LB |
| EAN or UPC | 4547359414240 |
