- Round Bore
- Radial Ball Bearing
- 3 mm Inside Diameter
- 7 mm Outside Diameter
- 2 mm Width
| Bore Type | Round Bore |
| Factor | 13 |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 58000 rpm |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Material | High Carbon Chrome Steel |
| Precision Level | Class 0 |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Outer Ring Width | 2 mm |
| Ball Material | Steel |
| Limiting Speed - Oil | 68000 rpm |
| Bearing Type | Radial Ball Bearing |
| O.D. | 7 mm |
| No. in Set | Single Bearing |
| Fillet Radius | 0.1 mm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Static Load Rating [Max] | 0.129 kN |
| Inner Ring Width | 2 mm |
| I.D. | 3 mm |
| Dynamic Load Rating | 0.391 kN |
| Weight | 0.794 LB |
| EAN or UPC | 4547359414462 |

