- Round Bore
- Deep Groove Ball Bearing
- 160 mm Inside Diameter
- 200 mm Outside Diameter
- 20 mm Width
| Limiting Speed - Oil | 3400 rpm |
| Bearing Type | Deep Groove |
| Inner Ring Width | 20 mm |
| Inch/Metric | Metric, Metric Bore |
| Outer Ring Width | 20 mm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 48.486 kN |
| Radial Internal Clearance | CN |
| I.D. | 160 mm |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 2900 rpm |
| Factor | 16.1 |
| Temperature Range [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Precision Level | Class 0 |
| Fillet Radius | 1.1 mm |
| Enclosure | Open |
| O.D. | 200 mm |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 56.937 kN |
| Rows of Balls | Single |
| Weight | 2.668 LB |
| EAN or UPC | 4547359414530 |

