NTN Bearing Corp.
6840ALLU
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #102545001
- Round Bore
- Deep Groove Ball Bearing
- 200 mm Inside Diameter
- 250 mm Outside Diameter
- 24 mm Width
| I.D. | 200 mm |
| Bearing Type | Deep Groove |
| Precision Level | ISO Class 0 |
| Rows of Balls | Single |
| Factor | 16.1 |
| Static Load Rating [Max] | 91.633 kN |
| Ball Material | Steel |
| Dynamic Load Rating | 73.84 kN |
| Outer Ring Width | 24 mm |
| Fillet Radius | 1.5 mm |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric, Metric Bore |
| Temperature Range [Max] | 250 °F |
| O.D. | 250 mm |
| No. in Set | Single Bearing |
| Seal Material | Nitrile Rubber |
| Inner Ring Width | 24 mm |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| Enclosure | Double Sealed |
| Radial Internal Clearance | CN |
| Weight | 1.058 LB |
| EAN or UPC | 4547359414707 |
