- Cone Bearing
- 4 1/2 in Inside Diameter
- 1 1/4 in Cone Width
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Case Carburized Steel |
| I.D. | 4 1/2 in |
| Temperature Range [Max] | 250 °F |
| Factor | 1.21 |
| Load Center | 0.21 in |
| Shaft Shoulder Diameter - U (MIN) | 5.12 |
| Bearing Type | Cone |
| Cone Width | 1 1/4 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 41000 lbf |
| Static Load Rating [Max] | 61000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 4.84 |
| Origin | Cones |
| Weight | 1.085 LB |
| EAN or UPC | 4547359586473 |

