- Round Bore
- Deep Groove Ball Bearing
- 240 mm Inside Diameter
- 300 mm Outside Diameter
- 28 mm Width
| Material | High Carbon Chrome Steel |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 2200 rpm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 84.961 kN |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 112.095 kN |
| Rows of Balls | Single |
| Limiting Speed - Grease | 1900 rpm |
| Outer Ring Width | 28 mm |
| Factor | 15.9 |
| Precision Level | Class 0 |
| Inner Ring Width | 28 mm |
| O.D. | 300 mm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| I.D. | 240 mm |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Weight | 1.102 LB |
| EAN or UPC | 4547359414790 |

