- Round Bore
- Deep Groove Ball Bearing
- 10 mm Inside Diameter
- 22 mm Outside Diameter
- 6 mm Width
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 2.691 kN |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 6 mm |
| Factor | 14 |
| Limiting Speed - Grease | 30000 rpm |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| O.D. | 22 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Double Shielded |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric, Metric Bore |
| Ball Material | Steel |
| Static Load Rating [Max] | 1.272 kN |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Inner Ring Width | 6 mm |
| Bore Type | Round Bore |
| I.D. | 10 mm |
| Fillet Radius | 0.3 mm |
| Weight | 0.035 LB |
| EAN or UPC | 4547359006506 |

