- Round Bore
- Deep Groove Ball Bearing
- 12 mm Inside Diameter
- 24 mm Outside Diameter
- 6 mm Width
| Bore Type | Round Bore |
| Fillet Radius | 0.3 mm |
| Enclosure | Double Shielded |
| O.D. | 24 mm |
| Bearing Type | Deep Groove Ball Bearing |
| I.D. | 12 mm |
| Outer Ring Width | 6 mm |
| No. in Set | Single Bearing |
| Precision Level | ISO Class 0 |
| Inner Ring Width | 6 mm |
| Factor | 14.5 |
| Inch/Metric | Metric, Metric Bore |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 1.468 kN |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Dynamic Load Rating | 2.891 kN |
| Limiting Speed - Grease | 27000 rpm |
| Ball Material | Steel |
| Weight | 0.024 LB |
| EAN or UPC | 4547359006544 |

