NTN Bearing Corp.
6901ZZNR
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #101106769
- Round Bore
- Deep Groove Ball Bearing
- 12 mm Inside Diameter
- 24 mm Outside Diameter
- 6 mm Width
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 6 mm |
| Precision Level | ISO Class 0 |
| Inner Ring Width | 6 mm |
| I.D. | 12 mm |
| Dynamic Load Rating | 2.891 kN |
| Radial Internal Clearance | CN |
| Groove Position | 1.05 |
| O.D. | 24 mm |
| Factor | 14.5 |
| Rows of Balls | Single |
| Snap Ring Width | 0.7 |
| Temperature Range [Min] | -40 °F |
| Snap Ring | With Snap Ring |
| Bearing Type | Deep Groove |
| Snap Ring O.D. | 26.8 mm |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 0.3 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 27000 rpm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric, Metric Bore |
| Static Load Rating [Max] | 1.468 kN |
| Enclosure | Double Shielded |
| Weight | 0.039 LB |
| EAN or UPC | 4547359011555 |
