- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 42 mm Outside Diameter
- 9 mm Width
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 7.028 kN |
| Inch/Metric | Metric, Metric Bore |
| Inner Ring Width | 9 mm |
| No. in Set | Single Bearing |
| Outer Ring Width | 9 mm |
| Enclosure | Double Shielded |
| Ball Material | Steel |
| Bearing Type | Deep Groove Ball Bearing |
| I.D. | 25 mm |
| O.D. | 42 mm |
| Fillet Radius | 0.3 mm |
| Static Load Rating [Max] | 4.537 kN |
| Rows of Balls | Single |
| Limiting Speed - Grease | 16000 rpm |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Factor | 15.4 |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Weight | 0.11 LB |
| EAN or UPC | 4547359006704 |

