NTN Bearing Corp.
6907LLB
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101745079
- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 55 mm Outside Diameter
- 10 mm Width
| Seal Type | Non-Contact Seals |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 12000 rpm |
| Bearing Type | Deep Groove |
| Fillet Radius | 0.6 mm |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Factor | 15.8 |
| Dynamic Load Rating | 9.564 kN |
| No. in Set | Single Bearing |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Rows of Balls | Single |
| Inner Ring Width | 10 mm |
| Inch/Metric | Metric, Metric Bore |
| Outer Ring Width | 10 mm |
| I.D. | 35 mm |
| Static Load Rating [Max] | 6.85 kN |
| Snap Ring | No Snap Ring |
| O.D. | 55 mm |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber |
| Weight | 0.163 LB |
| EAN or UPC | 4547359006766 |
