- Round Bore
- Deep Groove Ball Bearing
- 40 mm Inside Diameter
- 62 mm Outside Diameter
- 12 mm Width
| Static Load Rating [Max] | 8.896 kN |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Enclosure | Double Shielded |
| Bearing Type | Deep Groove |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 12 mm |
| Temperature Range [Max] | 250 °F |
| Snap Ring | No Snap Ring |
| Factor | 15.8 |
| Dynamic Load Rating | 12.188 kN |
| O.D. | 62 mm |
| Fillet Radius | 0.6 mm |
| Inch/Metric | Metric, Metric Bore |
| I.D. | 40 mm |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 11000 rpm |
| Rows of Balls | Single |
| Outer Ring Width | 12 mm |
| No. in Set | Single Bearing |
| Weight | 0.263 LB |
| EAN or UPC | 4547359006827 |

