NTN Bearing Corp.
6910LLUC3/EM
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #104526105
- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 72 mm Outside Diameter
- 12 mm Width
| I.D. | 50 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance | C3 |
| O.D. | 72 mm |
| Material | High Carbon Chrome Steel |
| Bearing Type | Deep Groove |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Fillet Radius | 0.6 mm |
| Static Load Rating [Max] | 11.21 kN |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 13.345 kN |
| Inner Ring Width | 12 mm |
| Outer Ring Width | 12 mm |
| Seal Material | Nitrile Rubber |
| Limiting Speed - Grease | 5100 rpm |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Seal Type | Contact Seals |
| Snap Ring | No Snap Ring |
| Factor | 16.3 |
| Bore Type | Round Bore |
| Weight | 0.298 LB |
| EAN or UPC | 4550253067740 |
