Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Open Type

6919

Single Row Radial Ball Bearing - Open Type
Item #101106800
  • Round Bore
  • Deep Groove Ball Bearing
  • 95 mm Inside Diameter
  • 130 mm Outside Diameter
  • 18 mm Width
Single Row Radial Ball Bearing - Open Type
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 95 mm Inside Diameter
  • 130 mm Outside Diameter
  • 18 mm Width
Rows of Balls Single
Ball Material Steel
Inch/Metric Metric, Metric Bore
Dynamic Load Rating 33.584 kN
Material High Carbon Chrome Steel
Limiting Speed - Grease 4800 rpm
Snap Ring No Snap Ring
Outer Ring Width 18 mm
Bearing Type Deep Groove
Limiting Speed - Oil 5700 rpm
Temperature Range [Max] 250 °F
Factor 16.6
Fillet Radius 1.1 mm
Temperature Range [Min] -40 °F
Static Load Rating [Max] 33.584 kN
Bore Type Round Bore
No. in Set Single Bearing
I.D. 95 mm
Enclosure Open
Inner Ring Width 18 mm
Radial Internal Clearance CN
O.D. 130 mm
Precision Level Class 0
Weight 1.058 LB
EAN or UPC 4547359007077
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison