- Round Bore
- Deep Groove Ball Bearing
- 170 mm Inside Diameter
- 230 mm Outside Diameter
- 28 mm Width
| Enclosure | Open |
| Precision Level | Class 0 |
| Outer Ring Width | 28 mm |
| Inner Ring Width | 28 mm |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| I.D. | 170 mm |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 95.637 kN |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| No. in Set | Single Bearing |
| Bearing Type | Deep Groove |
| Factor | 16.5 |
| Inch/Metric | Metric, Metric Bore |
| Dynamic Load Rating | 85.851 kN |
| O.D. | 230 mm |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 2600 rpm |
| Limiting Speed - Oil | 3100 rpm |
| Weight | 6.261 LB |
| EAN or UPC | 4547359423884 |

